This product requires certification to purchase.

6 x 5 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling

Fernco

1051 Series 6 x 5 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling

  • Fast #
  • Part #F105165
  • Item #1136188
  • Manufacturer Part #1051-65
4.5 out of 5 Customer Rating
Brand image
Fernco

1051 Series 6 x 5 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling

  • Fast #
  • Part #F105165
  • Item #1136188
  • Manufacturer Part #1051-65
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • UNMATCHED QUALITY & PERFORMANCE: Engineered for lasting durability in plumbing, sewer, and drain applications, Fernco couplings offer a robust, leak-proof fitting, resistant to chemicals and sewer gases.
  • FLEXIBLE FIT: Specifically designed to connect 6" Ductile Iron to 5" Cast Iron, Plastic (Sch 40, SDR-35, ABS) and Steel pipes. This coupling accommodates pipe outer diameters (ODs) ranging from 6.35"-7" on one end, and 4.7"-5.35" on the other rend.
  • THE PREFERRED PIPE CONNECTOR: Fernco couplings stand as the top choice for flexible pipe connections in waste, drain, and vent applications. Trusted by plumbers, contractors, and municipalities worldwide.
  • UNSURPASSED DURABILITY: Provides a permanent, leak-proof solution for sewer, drain, waste, and vent piping needs, ensuring enduring performance tailored to various requirements and standards.
  • NO-MESS INSTALLATION: Skip the messy glues, primers, and their unwanted odors with quick and hassle-free installation.
  • SPECS & CODES: Complies with ASTM D 5926, C 1173, CSA B602 and are UPC Approved. Rated for above and below ground applications. Maximum test pressure: 4.3 PSI.
  • American Craftsmanship: With over 60 years of proud manufacturing in the USA, Fernco's products reflect unparalleled quality and reliability, underpinned by decades of industry expertise.
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
AWWA:
No
CSA Certified:
CSA B602
Collection:
1051 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
5 in
Fitting Sizes:
6 in x 5 in
Fitting Type:
Reducing
Length:
5-17/21 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578002142
Width:
7-33/50 in