63X012X4.875 SHEAR RING RC
63X012X4.875 SHEAR RING RC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 28-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- UPC:
- 018578019409