This product requires certification to purchase.

7-4/5 x 6 in. Plastic Donut and Bushing

Fernco

7-4/5 x 6 in. Plastic Donut and Bushing

  • Fast #
  • Part #F610605
  • Item #9951390
  • Manufacturer Part #610-605
3.3 out of 5 Customer Rating
Brand image
Fernco

7-4/5 x 6 in. Plastic Donut and Bushing

  • Fast #
  • Part #F610605
  • Item #9951390
  • Manufacturer Part #610-605
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provide infiltration/exfiltration proof seal for sewer pipe joints
  • Eliminates the use of cement or mortar for sewer pipe joints
  • Reduces the need for costly and hard-to-obtain fittings
  • Seals securely, is resilient, and flexes with ground movements
  • Made from strong chemical-resistant elastomeric PVC
  • Specially formulated for use as a sewer joint material
  • Impervious to soil conditions, sewage, water and gases
  • A bearing space supports the spigot and distributes the earth load
  • Provides several points of seal overcoming any pipe-surface irregularities
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
Commercial, Residential
Diameter - Inside 1:
6-1/2 in
Diameter - Outside:
7-4/5 in
FM Approved:
No
Fits Pipe Size:
6 in
Fitting Type:
Donut, Bushing
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Schedule Class:
DWV
Thickness:
1.6 in
UL Listed:
No