This product requires certification to purchase.

8 x 4 in. Donut Shaped Rubber Compression Seal

Fernco

8 x 4 in. Donut Shaped Rubber Compression Seal

  • Fast #
  • Part #F804405
  • Item #3549302
  • Manufacturer Part #804-405
5 out of 5 Customer Rating
Brand image
Fernco

8 x 4 in. Donut Shaped Rubber Compression Seal

  • Fast #
  • Part #F804405
  • Item #3549302
  • Manufacturer Part #804-405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
FM Approved:
No
IAPMO Listed:
No
Material:
Rubber
NSF Certified:
No
UL Listed:
No
UPC:
018578007024