This product requires certification to purchase.

8 x 6 in. Corrugated x Cast Iron Reducing PVC Flexible Adapter

Fernco

8 x 6 in. Corrugated x Cast Iron Reducing PVC Flexible Adapter

  • Fast #
  • Part #F107086
  • Item #7163661
  • Manufacturer Part #1070-86
3.7 out of 5 Customer Rating
Brand image
Fernco

8 x 6 in. Corrugated x Cast Iron Reducing PVC Flexible Adapter

  • Fast #
  • Part #F107086
  • Item #7163661
  • Manufacturer Part #1070-86
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Snap-in
End Connection 2
Clamp
End Connections
Snap-in x Clamp
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Characteristics & Features
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Warranty & Product Information
NSF Certified
No
UPC
018578014145