This product requires certification to purchase.

6 CI PVC x 6 CI PVC Coupling AIS

Fernco

AIS Compliant Couplings 6 CI PVC x 6 CI PVC Coupling AIS

  • Fast #
  • Part #F605666
  • Item #10369091
  • Manufacturer Part #6056-66
5 out of 5 Customer Rating
Brand image
Fernco

AIS Compliant Couplings 6 CI PVC x 6 CI PVC Coupling AIS

  • Fast #
  • Part #F605666
  • Item #10369091
  • Manufacturer Part #6056-66
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • AIS and BABA compliant
  • Tested designs backed by over five decades of proven performance
  • Positive seal against infiltration and exfiltration
  • Leak-proof and is resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects same or different pipe sizes and materials quickly and easily
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Height
5-37/50 in
Length
7-8/25 in
Pressure - Maximum
4.3 psi
Width
7-19/50 in
Characteristics & Features
Collection
AIS Compliant Couplings
Material
Plastic, Stainless Steel
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Temperature Range
-30 DEG F to 140 DEG F
Warranty & Product Information
ASTM
C1173, D5939
CSA Certified
B615
Origin
Domestic
Type
F605666