4 in. No Hub Stainless Steel Coupling
HD Series 4 in. No Hub Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-564, ASTM C-1540
- Collection:
- HD Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Coupling
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Origin:
- Domestic
- UPC:
- 018578016415