This product requires certification to purchase.

10 in. Stainless Steel Coupling

Fernco

Hulk 10 in. Stainless Steel Coupling

  • Fast #
  • Part #FHULK10
  • Item #9715085
  • Manufacturer Part #HULK10
5 out of 5 Customer Rating
Brand image
Fernco

Hulk 10 in. Stainless Steel Coupling

  • Fast #
  • Part #FHULK10
  • Item #9715085
  • Manufacturer Part #HULK10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
  • CONNECT VARIOUS PIPE TYPES: One universal coupling per nominal size connects most pipe materials
  • Specs & Codes: Complies with IPC, UPC, ASTM C 1173 AND CSA B602
  • FLEXIBLE FIT: To choose the right Coupling, measure the outside diameter (OD) of your pipe. This coupling has an internal diameter (ID) of 10” and fits pipe ODs between 12.75" - 10.50"
  • TRUSTED & PREFFERED: Proudly manufactured in the United States.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173
AWWA:
No
CSA Certified:
CSA B602
Collection:
Hulk
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Range (in):
12.75 in - 10.50 in
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578049260
Width:
14-1/20 in