12 in. Stainless Steel Coupling
Hulk 12 in. Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- CONNECT VARIOUS PIPE TYPES: One universal coupling per nominal size connects most pipe materials
- Specs & Codes: Complies with IPC, UPC, ASTM C 1173 AND CSA B602
- FLEXIBLE FIT: To choose the right Coupling, measure the outside diameter (OD) of your pipe. This coupling has an internal diameter (ID) of 12” and fits pipe ODs between 15.30" - 12.50"
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
Documents
Specifications
- ASTM:
- ASTM C-1173
- AWWA:
- No
- CSA Certified:
- CSA B602
- Collection:
- Hulk
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling, Straight
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Range (in):
- 15.30 in - 12.50 in
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- UPC:
- 018578049277
- Width:
- 16-3/5