This product requires certification to purchase.

4 in. Push-to-Connect 4.3# DWV and Sewer ABS and EPDM Flexible Coupling

Fernco

Icon 4 in. Push-to-Connect 4.3# DWV and Sewer ABS and EPDM Flexible Coupling

  • Fast #
  • Part #FIC44P
  • Item #8941006
  • Manufacturer Part #IC44P
4.5 out of 5 Customer Rating
Brand image
Fernco

Icon 4 in. Push-to-Connect 4.3# DWV and Sewer ABS and EPDM Flexible Coupling

  • Fast #
  • Part #FIC44P
  • Item #8941006
  • Manufacturer Part #IC44P
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Internal pushfit connection - no tools required
  • Can be installed in 30 seconds or less
  • Install in sheared off pipe where standard couplings cannot be used
  • No need to expose external surface of pipe
  • Can be removed and re-used
  • Watertight connection on any pipe material
  • Connects pipes of differing or irregular outside diameters
  • Pipe stop indicates that the product is properly installed, when it is flush to the pipe end
  • Internal lip ensures smooth transition
  • Rigid ABS body provides excellent shear resistance
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
4-1/4 in
Pressure - Maximum
4.3 psi
Range (in)
3.90 in - 4.06 in
Characteristics & Features
Collection
Icon
Fitting Type
Coupling, DWV, Straight
Material
Plastic, Rubber
Material Type
ABS, EPDM
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Warranty & Product Information
ASTM
ASTM C-1173, ASTM D-3965
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
185780481406