This product requires certification to purchase.

2 x 1-1/2 in. Clamp Flexible Coupling

Fernco

Proflex® 2 x 1-1/2 in. Clamp Flexible Coupling

  • Fast #
  • Part #F3006215
  • Item #3083335
  • Manufacturer Part #3006-215
4.2 out of 5 Customer Rating
Brand image
Fernco

Proflex® 2 x 1-1/2 in. Clamp Flexible Coupling

  • Fast #
  • Part #F3006215
  • Item #3083335
  • Manufacturer Part #3006-215
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2647
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • THE PREFERRED ABOVE GROUND PIPE CONNECTOR: Fernco Proflex Couplings are the premier choice for above-ground applications, offering unmatched strength, flexibility, and performance when connecting a wide range of pipe materials
  • SUPERIOR SHEAR FORCE RESISTANCE: The stainless steel shield and clamp design help resist heavy shear forces, ensuring a rigid, long-lasting connection that withstands shifting, vibration, and pressure changes
  • VERSATILE COMPATIBILITY: Proflex is a transition coupling that provide seamless, reliable connections across a spectrum of sizes and materials.
  • DURABLE CONSTRUCTION: Made with a .012" thick stainless steel shield and 301 stainless steel clamp bands, Proflex couplings provide long-term corrosion resistance and structural integrity
  • COPPER TO DRAIN CONNECTION: The 3006 Series connects copper to cast iron, plastic, or steel, offering a secure, code-compliant seal for above-ground DWV transitions.
  • 3006-215: Connects 2" copper to 1.5" cast iron, plastic or steel pipe
  • CODE COMPLIANT & EASY TO INSTALL: Complies with ASTM C1460, ASTM C564, and CSA B602. Installs quickly with a screwdriver, nut driver, or torque wrench-no special tools required. Designed for non-pressure, gravity flow applications
  • Requires Certification

Specifications

ASTM:
ASTM C-564
AWWA:
No
CSA Certified:
CSA B602
Collection:
Proflex®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
1-1/2
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducing
Height:
2-13/100
Length:
2-2/25
Material:
Rubber
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578003217
Width:
3