4 x 2 in. Cast Iron Flexible Coupling
Proflex® 4 x 2 in. Cast Iron Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2261-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- SHEAR FORCE RESISTANCE: Proflex ensures secure pipe connections that resist shear forces, providing enhanced durability and stability for long-lasting performance.
- SHIELDED ABOVE GROUND PIPE COUPLING: For 4” Cast Iron to 2” Cast Iron, Plastic or Steel Plumbing Connections
- VERSATILE COMPATABILITY: Fernco ProFlex couplings connects pipe diameters ranging from 3/4" to 8", accommodating various materials including cast iron, plastic, steel, copper, and tubular, allowing for a broad range of applications.
- SHIELDED TRANSISTION: Proflex employs a shielded design, ensuring the integrity of pipe joints, particularly in above-ground applications.
- NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
Specifications
- ASTM:
- ASTM C-1460
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Reducing
- Height:
- 2-13/100
- Length:
- 4-37/100
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene
- Maximum Temperature:
- 180
- Minimum Temperature:
- -30
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 180 Deg F
- UL Listed:
- No
- UPC:
- 018578015975