CAP 10 PL/CI/COP/STL OR 8 CNCRT PIP
Quik Caps CAP 10 PL/CI/COP/STL OR 8 CNCRT PIP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fernco QC-110 Qwik Cap offers a quick, easy way to cap pipe ends, test pipes and clean-outs.
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- FLEXIBLE FIT: To choose the right cap, measure the outside diameter (OD) of your pipe. This cap has an internal diameter (ID) of 10.50” and fits pipe ODs between 9.88" - 11.00"
- NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
- SPECS & CODES: Conforms to ASTM D 5926, C 1173 CSA B602 and UPC Approved. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
Documents
Specifications
- ASTM:
- ASTM D-5926. C1173
- Collection:
- Quik Caps
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 10-1/2
- Fitting Sizes:
- 10-1/2 in
- Fitting Type:
- Test Cap, Cap
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Type:
- FQC110
- UPC:
- 018578018938