This product requires certification to purchase.

4 x 3-27/50 in. Rubber Flexible Saddle

Fernco

QwikSeal® 4 x 3-27/50 in. Rubber Flexible Saddle

  • Fast #
  • Part #FQS4S40
  • Item #3549403
  • Manufacturer Part #QS-4S40
4.5 out of 5 Customer Rating
Brand image
Fernco

QwikSeal® 4 x 3-27/50 in. Rubber Flexible Saddle

  • Fast #
  • Part #FQS4S40
  • Item #3549403
  • Manufacturer Part #QS-4S40
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco Couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
  • LATERAL CONNECTION: The QS-4S40 QwikSeal Connects 4" SCH-40 pipe to 8" and larger pipe
  • NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
  • WATER TIGHT SEAL: Creates a compression seal that is water tight up to 10 PSI
  • SPECS & CODES: Conforms to ASTM C 923.
  • TRUSTED & PREFFERED: Proudly manufactured in the United States.
  • Requires Certification

Specifications

ASTM:
ASTM C-923
AWWA:
No
Collection:
QwikSeal®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Length:
3-27/50 in
Material:
Rubber
Maximum Temperature:
140
Minimum Temperature:
-30
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578009097
Width:
5-67/100 in