7 x 4 in. Plastic Hole Saw with Arbor
QwikSeal® 7 x 4 in. Plastic Hole Saw with Arbor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-923
- Bit Diameter(s) (In):
- 7 in
- Collection:
- QwikSeal®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Green
- Cutting Capacity:
- 4 in
- Depth:
- 4 in
- Diameter:
- 7 in
- Material:
- Plastic
- Saw Type:
- Hole
- Tool Type:
- Hole Saw, Arbor