This product requires certification to purchase.

10 in. Clay x Asbestos Cement Fibre (AC) or Ductile Iron Flexible PVC Adapter

Fernco

RC Series 10 in. Clay x Asbestos Cement Fibre (AC) or Ductile Iron Flexible PVC Adapter

  • Fast #
  • Part #F10031010RC
  • Item #3083346
  • Manufacturer Part #1003-1010RC
3.4 out of 5 Customer Rating
Brand image
Fernco

RC Series 10 in. Clay x Asbestos Cement Fibre (AC) or Ductile Iron Flexible PVC Adapter

  • Fast #
  • Part #F10031010RC
  • Item #3083346
  • Manufacturer Part #1003-1010RC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Connects clay to asbestos cement fibre or ductile iron
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Collection:
RC Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Length:
5-9/10 in
Material:
Plastic
Material Type:
Flexible PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
UPC:
018578005686