11-1/5 x 8-19/50 in. Concrete x Cast Iron Reducing Flexible Adapter
RC Series 11-1/5 x 8-19/50 in. Concrete x Cast Iron Reducing Flexible Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Asbestos cement fiber/ductile iron to cast iron/plastic
- Positive seal against infiltration and exfiltration
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Connects pipes of same or different sizes and materials quickly and easily
- Stainless steel clamps are corrosion-resistant and rustproof
- For sewer, drain, waste and vent piping
- Made in USA
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- Collection:
- RC Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 10
- Fitting Size 2:
- 8
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Reducing
- Length:
- 5-32/33
- Material:
- Plastic, Stainless Steel
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Temperature Range:
- Up to 140 Deg F
- UPC:
- 018578005822