This product requires certification to purchase.

6 in. Clay x Cast Iron Flexible PVC Adapter

This product has been replaced by

Fernco Clay x Cast Iron Reducing PVC Flexible Coupling
Fernco 6 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling
Manufacturer Part #1002-66RC
Fernco

RC Series 6 in. Clay x Cast Iron Flexible PVC Adapter

  • Fast #
  • Part #F600266RC
  • Item #7599584
  • Manufacturer Part #6002-66RC
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Fernco Clay x Cast Iron Reducing PVC Flexible Coupling
Fernco 6 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling
Manufacturer Part #1002-66RC
Fernco

RC Series 6 in. Clay x Cast Iron Flexible PVC Adapter

  • Fast #
  • Part #F600266RC
  • Item #7599584
  • Manufacturer Part #6002-66RC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Collection
RC Series
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Warranty & Product Information
NSF Certified
No
Type
F600266RC
UPC
018578039667