4 in. 4-Way Connector & Grate Quad Assembly Grey
StormDrain® Plus 4 in. 4-Way Connector & Grate Quad Assembly Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- No clips or screws required to assemble
- Recommended for medium-duty pneumatic tire traffic, autos and light trucks at less than 20 mph
- Ensures a long-lasting, permanent solution for the removal of standing surface water
- Allows a left or right-hand connection for the StormDrain Plus®
- Required openings are easily cut out
Specifications
- Collection:
- StormDrain® Plus
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 4 in
- UPC:
- 018578004078