6 in. Clay Flexible Coupling
Western Series 6 in. Clay Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 278-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- FLEXIBLE AND DURABLE: This flexibility helps to absorb vibrations, movements, or shifts in the ground, reducing stress on the pipes and minimizing the risk of damage or failure. For sewer and drain, waste and vent piping.
- NO-MESS INSTALLATION: Fernco Couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
- SPECS & CODES: Conforms to ASTM D5926, C1173. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- AWWA:
- No
- CSA Certified:
- CSA B602
- Collection:
- Western Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- UPC:
- 018578006010