4.41 lb. Descaler and Cleaner
4.41 lb. Descaler and Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Rapidly removes limescale, black sludge and other deposits
- Restores circulation and improves heating efficiency
- Free-flowing powder for easy use with power flushing units
- Clear color change from pink to yellow when product exhausted
- Compatible with all mixed metal systems, including aluminum
- Convenient to use; liquid neutralizer supplied with product
Specifications
- Application:
- Lime Scale Remover, Sludge Process
- Color Finish Name:
- Red
- Product Type:
- Descaler, Cleaner
- Size:
- 4.41 lb