400mL Leak Sealer in White
400mL Leak Sealer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-37/50
- Product Type:
- Leak Sealant
- Size:
- 400 ml
- Width:
- 2-59/100