This product requires certification to purchase.

FERRO LP CHIMINEA

FERRO LP CHIMINEA

  • Fast #
  • Part #R13083LPBLK
  • Item #12123284
  • Manufacturer Part #13083LP-BLK
5 out of 5 Customer Rating
Brand image

FERRO LP CHIMINEA

  • Fast #
  • Part #R13083LPBLK
  • Item #12123284
  • Manufacturer Part #13083LP-BLK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Outputs up to 50,000 BTU
  • Battery operated, one-hand push and turn ignition
  • Constructed from durable steel
  • Electric ignition type
  • Durable, weather-resistant vinyl storage cover with drawstring for a tight fit
  • Includes easy to use push button controls
  • Made of powder-coated steel
  • Covered under a 1 year limited warranty manufacturer warranty
  • Requires Certification

Specifications

BTU:
50000
Color Finish Name:
Black
Height:
70-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
R13083LPBLK