This product requires certification to purchase.

30 x 24 in. Flat Edge Rectangular Framed Mirror in Chrome

FGI Industries

Foremost® 30 x 24 in. Flat Edge Rectangular Framed Mirror in Chrome

  • Fast #
  • Part #FAM2430PCH
  • Item #9322053
  • Manufacturer Part #AM2430P-CH
3.1 out of 5 Customer Rating
Brand image
FGI Industries

Foremost® 30 x 24 in. Flat Edge Rectangular Framed Mirror in Chrome

  • Fast #
  • Part #FAM2430PCH
  • Item #9322053
  • Manufacturer Part #AM2430P-CH
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Overall dimensions: 24" W x 1" D x 30"H
  • Chrome finish
  • Flat glass
  • Mirror arrives fully assembled
  • Pre-attached L-shape mounting bracket for ease of installation
  • Screws, wall mounting bracket, and wall plugs for hanging included
  • Designed to be hung vertically or horizontally
  • Requires Certification
Dimensions & Measurements
Depth
15/16 in
Height
24 in
Size
30 in x 15/16 in x 24 in
Weight
17.6 lb
Width
30 in
Characteristics & Features
Collection
Foremost®
Color Finish Category
Chromes
Color Finish Name
Chrome
Glass Type
Flat
Installation Type
Wall Mount
Lighting Style
Modern, Transitional
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
Product Type
Framed Mirror
UPC
721015395256