This product requires certification to purchase.

36 x 30 in. Flat Edge Rectangular Framed Mirror in Brushed Nickel

FGI Industries

Foremost® 36 x 30 in. Flat Edge Rectangular Framed Mirror in Brushed Nickel

  • Fast #
  • Part #FAM3036PBN
  • Item #9321967
  • Manufacturer Part #AM3036P-BN
4.4 out of 5 Customer Rating
Brand image
FGI Industries

Foremost® 36 x 30 in. Flat Edge Rectangular Framed Mirror in Brushed Nickel

  • Fast #
  • Part #FAM3036PBN
  • Item #9321967
  • Manufacturer Part #AM3036P-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Overall dimensions: 30" W x 1" D x 36"H
  • Brushed nickel finish
  • Flat glass
  • Mirror arrives fully assembled
  • Pre-attached L-shape mounting bracket for ease of installation
  • Screws, wall mounting bracket, and wall plugs for hanging included
  • Designed to be hung vertically or horizontally
  • Requires Certification
Dimensions & Measurements
Depth
15/16 in
Height
30 in
Size
36 in x 15/16 in x 30 in
Weight
22 lb
Width
36 in
Characteristics & Features
Collection
Foremost®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Glass Type
Flat
Installation Type
Wall Mount
Lighting Style
Modern, Transitional
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
Product Type
Framed Mirror
UPC
721015395317