20-9/16 x 20-1/8 in. 3-Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink
20-9/16 x 20-1/8 in. 3-Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Drain Location:
- Center
- Gauge (metal):
- 20
- Lead Law Compliant:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-1/8 in x 20-9/16 in x 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 20-9/16 in x 20-1/8 in
- UPC:
- 039487166336