35 in. Stainless Steel Basket Strainer
35 in. Stainless Steel Basket Strainer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Strainer Size:
- 35 in
- Tailpiece Included:
- No
- UPC:
- 662785123482