This product requires certification to purchase.

15-15/16 x 20-7/8 in. 1-Hole Drop-in Stainless Steel Bar Sink in Satin

FHP Kindred

Brookmore 15-15/16 x 20-7/8 in. 1-Hole Drop-in Stainless Steel Bar Sink in Satin

  • Fast #
  • Part #KBSL211691N
  • Item #9273142
  • Manufacturer Part #BSL2116-9-1N
4.5 out of 5 Customer Rating
Brand image
FHP Kindred

Brookmore 15-15/16 x 20-7/8 in. 1-Hole Drop-in Stainless Steel Bar Sink in Satin

  • Fast #
  • Part #KBSL211691N
  • Item #9273142
  • Manufacturer Part #BSL2116-9-1N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Revolutionary installation: EZ Torque™ simplified fastener system allows you to drop and drill your sink into place, securely locking the sink to the countertop
  • Quality beyond material: Designed with 18 gauge quality stainless steel with exceptional resistance to staining and corrosion
  • Sure Drain: Precisely engineered pitched bottom aims water directly to the drain, preventing the water from pooling at the bottom of the bowl
  • Remarkably quiet: Sound dampening system goes to work to reduce the noise caused by a garbage disposal or running water
  • Requires Certification

Specifications

Application:
Residential
Collection:
Brookmore
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
15-15/16 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
13-15/16 in x 16-1/2 in x 9 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-15/16 in x 20-7/8 in
UPC:
662785200183
Width:
20-7/8 in