This product requires certification to purchase.

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

FHP Kindred

Brookmore 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #KBSL222591N
  • Item #9273145
  • Manufacturer Part #BSL2225-9-1N
4.8 out of 5 Customer Rating
Brand image
FHP Kindred

Brookmore 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #KBSL222591N
  • Item #9273145
  • Manufacturer Part #BSL2225-9-1N
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brookmore collection 25-in x 22-in x 5-in 1-hole single bowl stainless steel kitchen sink
  • Brookmore ADA sinks deliver functional design that meets unique needs without sacrificing quality or style
  • Made to work with easy-to-clean corners, resilient finish, and sound dampening system, these versatile dual mount sinks can be installed as either an undermount or topmount in the countertop
  • Made with high-quality 18-gauge stainless steel with a rich chromium content that helps shield the material from corrosion and prevents bacterial growth
  • This sink features the EZ Torque™ simplified fastener system that lets you quickly drop and drill your sink into place, securely locking the sink to the countertop
  • The spacious 9" deep bowl is perfect for soaking and washing stacks of dishes, and the sound-dampening system goes to work to reduce the noise caused by a garbage disposal or running water
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
25 in
Sink Bowl Size
23 in x 16-1/2 in x 9 in
Sink Size Range
20 in - 25.99 in
Width
22 in
Characteristics & Features
Collection
Brookmore
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
Yes
UPC
662785200268