26-9/16 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Satin
Brookmore 26-9/16 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quality beyond material: Designed with 18 gauge quality stainless steel with exceptional resistance to staining and corrosion
- Larger bowl capacity: A generous capacity bowl that is made even more spacious, with the tighter radius corners, creating ample space for all your prepping and cleaning needs
- Rear drain placement: The rear drain maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
- Remarkably quiet: Sound dampening system goes to work to reduce the noise caused by a garbage disposal or running water
- Spacious deep 9" bowl: High capacity sink perfect for soaking and washing stacks of dishes
- Undermount installation: Not only does an undermount sink provide a sleek, modern look, it also makes cleaning up spills and messes really easy
Specifications
- Application:
- Residential
- Collection:
- Brookmore
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 26-9/16 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-15/16 in x 16-1/2 in x 9 in
- Sink Bowl Size, Right:
- 10 in x 16-1/2 in x 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 662785200565
- Width:
- 18-1/8 in