This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin

FHP Kindred

Creemore 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin

  • Fast #
  • Part #KFCDLA332281CBN
  • Item #9273085
  • Manufacturer Part #FCDLA3322-8-1CBN
4.1 out of 5 Customer Rating
Brand image
FHP Kindred

Creemore 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin

  • Fast #
  • Part #KFCDLA332281CBN
  • Item #9273085
  • Manufacturer Part #FCDLA3322-8-1CBN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Creemore
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
15 in x 17 in x 8 in
Sink Bowl Size, Right:
15 in x 17 in x 8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
039487171712
Width:
22 in