33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Steel
Creemore 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Creemore 33-in x 22-in drop in double bowl 1-hole stainless steel kitchen sink
- Real life meets real simplicity with EZ torque installation on these Creemore sinks
- Our revolutionary installation system lets you drop and drill your sink into place, securely locking the sink to the countertop
- Easier installation means enjoying your kitchen sooner
- Made from sturdy 20-gauge stainless steel with a pore-free surface that does not harbor bacteria, it is naturally hygienic and easy to clean
- Sound-reducing pads are placed at key points to help absorb the sounds from water splashing
- The stylish and functional design joins impressively in transitional and contemporary kitchens
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Creemore
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15 in x 17 in x 7 in
- Sink Bowl Size, Right:
- 15 in x 17 in x 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 039487171675
- Width:
- 22 in