This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

FHP Kindred

Creemore 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #KCDLA332261N
  • Item #9273132
  • Manufacturer Part #CDLA3322-6-1N
3.4 out of 5 Customer Rating
Brand image
FHP Kindred

Creemore 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #KCDLA332261N
  • Item #9273132
  • Manufacturer Part #CDLA3322-6-1N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Creemore 33-in x 22-in drop in double bowl 1-hole stainless steel kitchen sink
  • Creemore series sinks help make the daily grind less so, with a complete range of features
  • Creemore topmount sinks make even the busiest bowls a pleasure to use
  • Special pads reduce clanking and splashing noises so you can enjoy a quiet sink-even during bustling clean-up times of the day
  • Creemore sinks are built from sturdy 22 gauge steel, from the industry leader in stainless, with a finish that will stand up to everyday kitchen tasks
  • This sink is designed to drop into a pre-cut opening in the countertop and can be used with most countertop materials
  • A favorite for a quick kitchen upgrade
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
22 ga
Length
33 in
Sink Bowl Size, Left
15 in x 17 in x 6 in
Sink Bowl Size, Right
15 in x 17 in x 6 in
Sink Size Range
31 in - 36 in
Width
22 in
Characteristics & Features
Collection
Creemore
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Number of Bowls
2
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
Yes
UPC
039487171651