33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink
Creemore 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Creemore 33-in x 22-in drop in double bowl 3-hole stainless steel kitchen sink
- Creemore series sinks help make the daily grind less so, with a complete range of features
- Creemore topmount sinks make even the busiest bowls a pleasure to use
- Special pads reduce clanking and splashing noises so you can enjoy a quiet sink-even during bustling clean-up times of the day
- Creemore sinks are built from sturdy 22 gauge steel, from the industry leader in stainless, with a finish that will stand up to everyday kitchen tasks
- This sink is designed to drop into a pre-cut opening in the countertop and can be used with most countertop materials
- A favorite for a quick kitchen upgrade
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Creemore
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15 in x 17 in x 6 in
- Sink Bowl Size, Right:
- 15 in x 17 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 039487171668
- Width:
- 22 in