33 x 22 in. 4-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Creemore 33 x 22 in. 4-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EZ Torque™ hassle-free installation system that simplifies the installation process...just drop and drill
- Sound dampening system that reduces excess noise from running water and disposal vibration
- Resilient finish offers lasting durability
- Top mount/drop in installation is a favorite for quick kitchen upgrades due to ease of installation and versatility of placement
- The power of padding: Sound-reducing pads placed at key points to help absorb the sounds that come from water splashing
- Made for ease: The gentle sloping corners make cleaning a breeze and the smooth stainless steel surface resists staining and helps prevent bacteria growth
Specifications
- Collection:
- Creemore
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15 in x 17 in x 8 in
- Sink Bowl Size, Right:
- 15 in x 17 in x 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 039487170371