22-1/16 x 19-11/16 in. No-Hole Granite Single Bowl Undermount Kitchen Sink in Stone Grey
Granite Series 22-1/16 x 19-11/16 in. No-Hole Granite Single Bowl Undermount Kitchen Sink in Stone Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sanitized® hygiene function: Kindred granite has an integrated sanitized® function to reduce bacteria and microbial growth
- Multi-functional workspace: Slide custom fit accessories along the integrated accessory rail for efficient food prep and clean up
- Scratch & heat resistant: Made from high quality quartz and acrylic resin that makes the sink incredibly robust and strong enough to withstand hot pans straight from the oven
- Undermount installation: Not only does an undermount sink provide a sleek, modern look, it also makes cleaning up spills and messes really easy
-
Lead Law Compliant
Specifications
- Collection:
- Granite Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Stone Grey
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Lead Law Compliant:
- Yes
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-13/16 in x 16-3/4 in x 9-1/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 22-1/16 in x 19-11/16 in
- UPC:
- 039487202294