19-3/4 x 17-3/4 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink
This product has been replaced by
Manufacturer Part #NS1820UA-9
Reginox Collection 19-3/4 x 17-3/4 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seamless profile brings sleek style to any kitchen
- Sound dampening system that reduces excess noise from running water and disposal vibration
- Gently sloping corners make cleaning a breeze
- Resilient finish offers lasting durability
- High quality stainless: 18 gauge quality stainless steel with exceptional resistance to staining and corrosion
- Made to work: Deep bowls allow large pots and pans to be deeply immersed with less over splash on the countertop
- Undermount installation: Creates a seamless profile between the sink and countertop so that crumbs can be easily brushed inside, so cleaning up is a snap
Specifications
- Collection:
- Reginox Collection
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 16 in x 8-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-3/4 in x 17-3/4 in
- UPC:
- 039487167531