24-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
Reginox Collection 24-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
Product Details
Product Details
- Accessible design: 5.5-in bowl depth and rear drain placement create an accessible work area for individuals with limited mobility
- High quality stainless: 18 gauge quality stainless steel with exceptional resistance to staining and corrosion
- Ultra quiet: Sound dampening system that keeps your kitchen clear of excess noise from running water and disposal vibration
- Undermount installation: Creates a seamless profile between the sink and countertop so that crumbs can be easily brushed inside, so cleaning up is a snap
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Reginox Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 24-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 17 in x 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 662785202330
- Width:
- 18-3/4 in