This product requires certification to purchase.

27-1/4 x 20-9/16 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

This product has been replaced by

No image available
Sink - Reginox 3 Hole
Manufacturer Part #RCL2027R-3
FHP Kindred

Reginox Collection 27-1/4 x 20-9/16 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #KRCL2027R3N
  • Item #8874461
  • Manufacturer Part #RCL2027R-3N
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Sink - Reginox 3 Hole
Manufacturer Part #RCL2027R-3
FHP Kindred

Reginox Collection 27-1/4 x 20-9/16 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #KRCL2027R3N
  • Item #8874461
  • Manufacturer Part #RCL2027R-3N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Easy drop in installation: EZ Torque™ simplified fastener system allows you to drop and drill your sink into place, securely locking the sink to the countertop
  • Worry free stainless: Sturdy 20 gauge steel with a finish that will stand up to hard work, year in and year out
  • Made for ease: The gentle sloping corners make cleaning a breeze and the smooth stainless steel surface resists staining and helps prevent bacteria growth
  • Ultra quiet: Sound dampening system that keeps your kitchen clear of excess noise from running water and disposal vibration
  • Requires Certification

Specifications

Collection:
Reginox Collection
Drain Location:
Rear
Drain Opening:
3-1/2
Gauge (metal):
20
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 16 in x 7 in
Sink Bowl Size, Right:
10 in x 16 in x 7 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
27-1/4 in x 20-9/16 in
UPC:
039487167340