13-5/8 x 13-5/8 in. 2-Hole Drop-in Stainless Steel Bar Sink in Satin
This product has been replaced by
Manufacturer Part #QSL1313-6-2
Steel Queen 13-5/8 x 13-5/8 in. 2-Hole Drop-in Stainless Steel Bar Sink in Satin
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EZ Torque™ hassle-free installation system that simplifies the installation process...just drop and drill
- Sound dampening system that reduces excess noise from running water and disposal vibration
- Resilient finish offers lasting durability
- Worry free 20 gauge steel from the industry leader in stainless
- Made for ease: The gentle sloping corners make cleaning a breeze and the smooth stainless steel surface resists staining and helps prevent bacteria growth
- Ultra quiet: Sound dampening system that keeps your kitchen clear of excess noise from running water and disposal vibration
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Steel Queen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Square
- Sink Bowl Size:
- 11-5/8 in x 9-1/4 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 13-5/8 in x 13-5/8 in
- UPC:
- 039487167821