17-1/4 x 22 in. 3-Hole Drop-in Stainless Steel Bar Sink in Satin
This product has been replaced by
Manufacturer Part #QSLA2217-8-3
Steel Queen 17-1/4 x 22 in. 3-Hole Drop-in Stainless Steel Bar Sink in Satin
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy drop in installation: EZ Torque™ simplified fastener system allows you to drop and drill your sink into place, securely locking the sink to the countertop
- Worry free stainless: Sturdy 20 gauge steel with a finish that will stand up to hard work, year in and year out
- Made for ease: The gentle sloping corners make cleaning a breeze and the smooth stainless steel surface resists staining and helps prevent bacteria growth
- Ultra quiet: Sound dampening system that keeps your kitchen clear of excess noise from running water and disposal vibration
- Rear off-set drain maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
Specifications
- Collection:
- Steel Queen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 17 in x 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/4 in x 22 in
- UPC:
- 039487167562