20-1/8 x 18-1/8 in. Undermount Laundry Sink in Satin
This product has been replaced by
Manufacturer Part #QSU1820-10
Steel Queen 20-1/8 x 18-1/8 in. Undermount Laundry Sink in Satin
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless profile brings sleek style to any kitchen
- Sound dampening system that reduces excess noise from running water and disposal vibration
- Resilient finish offers lasting durability
- Worry free 20 gauge steel from the industry leader in stainless
Specifications
- Collection:
- Steel Queen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 18 in x 16 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UL Listed:
- No
- UPC:
- 039487168613