25-5/8 x 22-1/16 in. 3-Hole Drop-in Laundry Sink in Satin
Steel Queen 25-5/8 x 22-1/16 in. 3-Hole Drop-in Laundry Sink in Satin
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy drop in installation: EZ Torque™ simplified fastener system allows you to drop and drill your sink into place, securely locking the sink to the countertop
- High quality stainless: 18 gauge high quality stainless steel with exceptional resistance to staining and corrosion
- Made for ease: The gentle sloping corners make cleaning a breeze and the smooth stainless steel surface resists staining and helps prevent bacteria growth
- Ultra quiet: Sound dampening system that keeps your kitchen clear of excess noise from running water and disposal vibration
Specifications
- Collection:
- Steel Queen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 23-1/2 in x 17-1/2 in x 12 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UL Listed:
- No
- UPC:
- 039487168545