30-7/8 x 17-3/4 in. No-Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin
This product has been replaced by
Manufacturer Part #QCUA1831R-8
Steel Queen 30-7/8 x 17-3/4 in. No-Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Worry free stainless: Sturdy 20 gauge steel with a finish that will stand up to hard work, year in and year out
- Made for ease: The gentle sloping corners make cleaning a breeze and the smooth stainless steel surface resists staining and helps prevent bacteria growth
- Ultra quiet: Sound dampening system that keeps your kitchen clear of excess noise from running water and disposal vibration
- Undermount installation: Creates a seamless profile between the sink and countertop so that crumbs can be easily brushed inside, so cleaning up is a snap
Specifications
- Collection:
- Steel Queen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 20
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18 in x 16 in x 8 in
- Sink Bowl Size, Right:
- 10 in x 16 in x 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30-7/8 in x 17-3/4 in
- UPC:
- 039487168279