33-3/8 x 22 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Steel Queen 33-3/8 x 22 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Steel Queen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear
- Gauge (metal):
- 18 ga
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Depth:
- 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33-3/8 in x 22 in
- UPC:
- 662785202804