This product requires certification to purchase.

24 in. Aluminum Bumper Guard

FIAT Products

24 in. Aluminum Bumper Guard

  • Fast #
  • Part #F1239BB24000
  • Item #1020
  • Manufacturer Part #1239BB24000
3.6 out of 5 Customer Rating
Brand image
FIAT Products

24 in. Aluminum Bumper Guard

  • Fast #
  • Part #F1239BB24000
  • Item #1020
  • Manufacturer Part #1239BB24000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Repair
Hardware Included:
No
Length:
18 in
Material:
Aluminum, Plastic
Material Type:
Vinyl
Product Type:
Guard
UPC:
088754032980