3-1/2 in. Molded Stone Quick Connect Gasket
3-1/2 in. Molded Stone Quick Connect Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 3-1/2 in
- Drain Component Type:
- Gasket
- Height:
- 1-6/25 in
- IAPMO Listed:
- No
- Material:
- Molded Stone
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 088754165084