36 x 48 in. Shower Base in White and Grey
36 x 48 in. Shower Base in White and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single threshold
- Terrazzo construction
- Stainless steel strainer plate
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Location:
- Center
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 48 in
- Material:
- Composite
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4 in
- UL Listed:
- No
- UPC:
- 088754120526
- Width:
- 36 in