This product requires certification to purchase.

4-1/2 x 3 in. Quick Drain Connect Gasket for MSBID2424 Molded Stone Mop Basin

FIAT Products

4-1/2 x 3 in. Quick Drain Connect Gasket for MSBID2424 Molded Stone Mop Basin

  • Fast #
  • Part #FQIC3SN000
  • Item #7601247
  • Manufacturer Part #QIC3SN000
3.4 out of 5 Customer Rating
Brand image
FIAT Products

4-1/2 x 3 in. Quick Drain Connect Gasket for MSBID2424 Molded Stone Mop Basin

  • Fast #
  • Part #FQIC3SN000
  • Item #7601247
  • Manufacturer Part #QIC3SN000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
MSBID2424 Molded Stone Mop Basin
Hardware Included:
No
Height:
1-1/4 in
Length:
3 in
Product Type:
Connector
UPC:
088754844248
Width:
4-1/2 in