40 x 24 in. Floor Mount Double Bowl Laundry Sink in White
40 x 24 in. Floor Mount Double Bowl Laundry Sink in White
Package Quantity Info:
Each: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Floor mounted
- Compression molded stone
- Double bowl laundry tub with legs, hanger, strainer and plug
- Less faucet and supply
- Faucet Extra
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- Length:
- 24
- Number of Bowls:
- 2
- Sink Depth:
- 24
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Steel
- UL Listed:
- No
- UPC:
- 088754058560
- Width:
- 40